Beli bearing tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Double Shaft Bearing Remover (Puller Laher)
    Mulai

    Rp1.599.900

    JTC Double Shaft Bearing Remover (Puller Laher)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Joint: 5.4・6・8
  2. JTC Bearing Race & Seal Driver Set (Kit Alat Instalasi Bearing)
    Mulai

    Rp1.199.900

    JTC Bearing Race & Seal Driver Set (Kit Alat Instalasi Bearing)
    Deskripsi:
    Quickly & easily inserts wheel bearing races & seals without damage to race & axle housing.
  3. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  4. monotaro Pilot bearing puller set
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.999.900

    monotaro Pilot bearing puller set
    Deskripsi:
    It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.
    atribut:
    • Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
    • Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
    • Package Weight (g): 1648
  5. JTC Internal Bearing Remover Set
    Mulai

    Rp4.499.900

    JTC Internal Bearing Remover Set
    atribut:
    • Bearing inner diameter (Φmm): 8~11・12~17・16~21・24~29・30~34
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. monotaro Bearing puller set (Bearing Treker)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.499.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  7. TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  8. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp289.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  9. JTC Bush/Bearing/Seal Driver Set Custom Built (Set Alat Pasang Seal)
    Mulai

    Rp8.599.900

    JTC Bush/Bearing/Seal Driver Set Custom Built (Set Alat Pasang Seal)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: From 18mm to 65mm (in 1mm increments) 51PCS
  10. GT Radial Car Tires Champiro Eco (Ban Mobil)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

    GT Radial Car Tires Champiro Eco (Ban Mobil)
    Deskripsi:
    Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.
    atribut:
    • Tire Size: 175/65 R14
    • Standart RIM: 14
    • ETRTO: 5
    • Load Index: 82
    • Maximum Load Capacity (kg): 475
    • Overall Diameter (mm): 584
    • Section Width (mm): 175
    • Speed Rating (km/hour): 190
    • Tread Depth (mm): 7.5
  11. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  12. JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)
    Deskripsi:
    • Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")
    atribut:
    • Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shaft: 1/2×13UNF
Daftar Harga bearing tools Terbaru October 2026
JTC FWD Front Wheel Bearing Tool 1001 (Alat Pasang Laher Roda)Rp5.699.900
JTC FWD Front Wheel Bearing Tool 1610A (Alat Servis Laher Roda)Rp3.199.900
JTC Double Shaft Bearing Remover (Puller Laher)Rp1.599.900
ASB Fork Lift BearingRp72.900
JTC Bearing Race & Seal Driver Set (Kit Alat Instalasi Bearing)Rp1.199.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
monotaro Pilot bearing puller setRp1.999.900
JTC Internal Bearing Remover SetRp4.499.900
monotaro Bearing puller set (Bearing Treker)Rp1.499.900
NTN Micro Ball Bearing (Laher)Rp21.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)